Polypropylene Bouffant Caps - 24", Blue

LATEX-FREE

Recommended for pharmaceutical and manufacturing.
  • Provides full hair coverage.
  • Lightweight and breathable.
  • Comfortable, secure fit. Wear all day.
  • All Purpose Dispensers available.

Option is unavailable; the next option is selected
MODEL
NO.
DESCRIPTION SIZE QTY./
PACK
PRICE PER PACK (MIN. 3) COLOR IN STOCK
SHIPS TODAY
3 10 20+
S-10480BLU Polypropylene
Bouffant
24" 100 $8.00 $7.50 $7.00  ADD
WEIGHT:
  • 10 grams
SPECIFICATIONS:
  • FDA Compliant
  • Not waterproof
SPECIFICATIONSMETRICIMPERIAL
SIZE61 cm24"
ACCESSORIES:
  • H-1295 All Purpose Acrylic Dispenser - Single Compartment, 16 x 12 x 8"
  • H-4164 All Purpose Acrylic Dispenser - Single Compartment, 11 x 8 x 6"
  • H-6139 All Purpose Acrylic Dispenser - Multi-Compartment, 12 x 18 x 6"
Save to My Favorites

This item will be saved to your Favorites Page.

Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 12 LOCATIONS
01/22/2021 07:33:29 PM; USWEB6 -0-0/0.0-1