3M 690 Scotch Tape - 12" x 72 yds, Green

Color code, seal and close packages, poly bags and inner packs.
  • Sticks instantly to film, chipboard, glass, plastic and metal.
  • Paklon™ UPVC backing with natural rubber adhesive.
  • Dispenser: Use H-440 or H-462.
35 LB. TENSILE STRENGTH
MODEL
NO.
SIZE COLOR CORE
SIZE
ROLLS/
CASE
LBS./
CASE
PRICE PER ROLL ADD TO
CART
12 48 96 144+
S-10208G 1/2" x 72 yds. Green 3" 144 22 OVERSTOCK SALE!  $6.50
Regular Price $7.20
   Terms of Sale
ADD
Ships from Uline IL
FEATURES:
  • Resists turning brittle with age.
  • Heat shrinks bi-directionally to provide secure closure.
  • Moisture resistant.

SPECIFICATIONS:
  • Meets CID A-A-113 Type 1 Class B.


SPECIFICATIONSMETRICIMPERIAL
SIZE13 mm x 66 M1/2" x 72 yds.
CORE SIZE8 cm3"
WEIGHT/CASE10 kg22 lbs.
S-10208G -
 Please check your entry for the following errors listed below
You exceeded the maximum number of times an email can be sent. Try again later.
- Required  
Your Name:
Your Name is required
Your Email:
Your Email is required
Invalid Sender's email address
Send to Name:
Send to Name is required
Send to Email:
Send to Email is required
Invalid Send to email address
  (use "," to send to multiple recipients)
Comments: (optional)
02/23/2018 04:52:21 AM; USWEB8 -0-0/0.0-1