Manual Roll Paper Towel Dispenser

Pull lever to dispense continuous supply of paper towels.
MODEL
NO.
DESCRIPTION DIMENSIONS
H x W x D
PRICE
EACH
IN STOCK
SHIPS TODAY
H-9608 8" Manual Dispenser 14 x 12 x 9" $69  ADD
DIMENSIONS:
  • Actual: 13.71 x 11.88 x 9.16" (H x W x D)
COMPATIBILITY:
  • Rolls with 1 1/2" core and larger.
  • Other Compatible Rolls:
FEATURES:
  • Locking mechanism.
PARTS:
  • H-2275-KEY: Metal Key to lock and unlock dispenser.
  • H-9608-SKEY: Snap-In Key. Insert in lock.
    • When left in, do not need to use the lock feature.
MODEL NUMBER:
  • Kimberly-Clark®: 9765
SPECIFICATIONSMETRICIMPERIAL
DESCRIPTION20 cm Manual Dispenser8" Manual Dispenser
HEIGHT x WIDTH x DEPTH36 x 30 x 23 cm14 x 12 x 9"
PARTS:
Unable to find what you're looking for? Please contact us.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 12 LOCATIONS
11/30/2021 01:12:46 AM; USWEB8 -0-0/0.0-1- 00000000-0000-0000-0000-000000000000