Suncast® Jumbo Storage Shed - 53 x 33 x 72"

Store and protect sports equipment, landscaping tools and bikes.
  • Grid floor keeps brooms and mops in place.
  • Weather-resistant plastic won't rust or rot.
  • Interlocking panels assemble in less than 30 minutes.
  • Flooring included. Keeps out moisture and dirt.
  • Doors can be Padlocked.
MODEL
NO.
DESCRIPTION CAPACITY
(CU. FT.)
SIZE
W x D x H
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 2+
H-9558 Jumbo 54 53 x 33 x 72" 102 $379 $369  ADD
SHIPS UNASSEMBLED VIA MOTOR FREIGHT
DIMENSIONS: 
  • Outside (Actual): 53 x 32 1/2 x 71 1/2" (W x D x H)
  • Inside: 49 x 28 1/4 x 69 1/2" (W x D x H)
  • Door Opening: 46 1/4 x 66" (W x H)
COMPATIBILITY: 
  • Not compatible with Rubbermaid® Shelves.
SPECIFICATIONSMETRICIMPERIAL
CAPACITY1,529 L54 cu. ft.
WIDTH x DEPTH x HEIGHT135 x 84 x 183 cm53 x 33 x 72"
WEIGHT46 Kg102 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 12 LOCATIONS
10/21/2021 07:57:22 AM; USWEB9 -0-0/0.0-1- 00000000-0000-0000-0000-000000000000