Vacmaster® Wet/Dry Vacuum - 16 Gallon

Quiet running wet/dry vac tackles the messiest spills.
  • Extra power and capacity for car dealerships, construction sites and healthcare facilities.
  • Swivel casters, tip resistant.
  • Accessories include: 7' hose, 2 - 2 1/2" extension wands, crevice tool, 9" utility nozzle, floor nozzle, air/noise diffuser, cartridge filter, foam wet filter.
MODEL
NO.
DESCRIPTION GALLON
CAPACITY
CFM AMPS PATH
WIDTH
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 2 3+
H-9464 6.5 HP 16 150 12 Up to 14" 25 OVERSTOCK SALE!  $200
Regular Price $220
   Terms of Sale
 ADD
DIMENSIONS:
  • Hose Diameter: 2 1/2"
  • Cord Length: 20'
FEATURES:
  • Has a blower function.
  • Rocker on/off switch.
SPECIFICATIONS:
  • Horsepower listed is the peak, optimum output of motor during laboratory testing.
  • 60 Hz 
  • 120 V
  • Sealed Pressure (Water Lift): 64"
  • ETL/cETL Listed
MODEL NUMBER:
  • Vacmaster®: VJH1612PF 0201
SPECIFICATIONSMETRICIMPERIAL
GALLON CAPACITY61 L16 gal
PATH WIDTHUp to 36 cmUp to 14"
WEIGHT11 Kg25 lbs.
PARTS:
  • S-24302 Vacmaster® High Efficiency Cartridge Filter - 12-16 Gallon
  • S-24304 Vacmaster® High Efficiency Bag - 12-16 Gallon
Unable to find what you're looking for? Please contact us.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 12 LOCATIONS
09/19/2021 12:45:40 PM; USWEB9 -0-0/0.0-1- 00000000-0000-0000-0000-000000000000