Vacmaster® Portable Wet/Dry Vacuum - 5 Gallon

Quiet running wet/dry vac tackles the messiest spills.
  • Portable. Recommended for workshops.
  • Very powerful 5.5 HP motor.
  • Accessories include: 7' hose, 1 7/8" extension wand, crevice tool, 6 1/2" utility nozzle, car nozzle, air/noise diffuser, cartridge filter, foam wet filter.
MODEL
NO.
DESCRIPTION GALLON
CAPACITY
CFM AMPS PATH
WIDTH
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 2 3+
H-9461 5.5 HP 5 102 11 Up to 6 1/2" 16 OVERSTOCK SALE!  $120
Regular Price $150
   Terms of Sale
 ADD
DIMENSIONS:
  • Hose Diameter: 1 7/8"
  • Cord Length: 18'
FEATURES:
  • Has a blower function.
  • Rocker on/off switch.
SPECIFICATIONS:
  • Horsepower listed is the peak, optimum output of motor during laboratory testing.
  • 60 Hz 
  • 120 V
  • Sealed Pressure (Water Lift): 82"
  • ETL/cETL Listed
MODEL NUMBER:
  • Vacmaster®: VFB11B 0201
SPECIFICATIONSMETRICIMPERIAL
GALLON CAPACITY19 L5 gal
PATH WIDTHUp to 15 cmUp to 6"
WEIGHT7 Kg16 lbs.
PARTS:
  • S-24301 Vacmaster® High Efficiency Cartridge Filter - 5 Gallon
  • S-24303 Vacmaster® High Efficiency Bag - 5 Gallon
Unable to find what you're looking for? Please contact us.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 12 LOCATIONS
07/25/2021 12:21:46 PM; USWEB10 -0-0/0.0-1- 00000000-0000-0000-0000-000000000000