Johnsonville® Deluxe Sausage Grill

Sizzling sausages - an easy Sunday breakfast, lunch or dinner.
  • Grills to perfection in 12 minutes.
  • Automatically shuts off when done.
  • 3 attachments accommodate 5 brats, 14 sausage links or 8 sausage patties.
  • Dishwasher safe.

    FREE OFFER
    Free upon request with any
    Uline order of $1,500 or more.
UL LISTED
MODEL
NO.
DESCRIPTION SIZE WT.
(LBS.)
PRICE
EACH
ADD TO
CART
H-9407 Deluxe Sausage Grill 1295" 11 $120  Temp Unavailable 
DIMENSIONS:
  • Cord Length: 26"
USAGE:
  • Indoor electric grill 
  • Not for use with regular hamburger patties.
SPECIFICATIONSMETRICIMPERIAL
SIZE30 x 23 x 13 cm12 x 9 x 5"
WEIGHT5 Kg11 lbs.
Add to Shopping List
09/28/2022 11:10:47 AM; USWEB10 -0-0/0.0-1- 00000000-0000-0000-0000-000000000000