Jumbo Industrial Packing Table - 120 x 48", Maple Top

Huge workspace. Work from both sides in shipping departments and assembly areas.
  • 1 3/4" thick maple top with rounded corners.
  • All tables hold up to 500 lbs.
  • Adjustable steel legs 30 to 37" in 1 1/2" increments.
  • Full-depth bottom shelf for storage.
  • Packing Table Accessories and Replacement Tops available.

Option is unavailable; the next option is selected
MODEL
NO.
DIMENSIONS
L x W
WT.
(LBS.)
PRICE EACH STYLE ADD TO
CART
1 2+
H-9278-MAP 120 x 48" 474 $1,630 $1,585  Sub: H-4989-WOOD 
Top ships in four pieces.

SHIPS UNASSEMBLED VIA MOTOR FREIGHT
SHIPMENT - SPECIAL HANDLING:
  • Will not fit on standard liftgate.
  • Must be removed from shipping carrier with a forklift or other suitable lifting device.
    • Note: Other items on the same order may also be impacted.
DIMENSIONS:
  • Tabletop: Four 60 x 24" pieces secured by mounting brackets.
  • Shelf (Two-piece):
    • Overall: 119 5/8 x 26 5/8"
    • Each Half: 59 6/8" Long
    • Clearance: 20 1/4"
  • Clearance Between Legs: 54"
  • Holes to Bolt Table to Floor: 3/8" diameter
THICKNESS:
  • Legs:
    • Primary Material: 12 gauge
    • Upper Section: 13 gauge
MATERIAL:
  • Tabletop: Lacquer finish
    • Avoid excess water, oil and strong cleaning agents. If exposed, dry immediately.
COMPATIBILITY:
  • Not compatible with casters.
FEATURES:
  • Most durable tabletop.
  • Tabletop Edges:
    • Front/Back: Rounded
    • Sides: Square
USAGE:
  • Bottom shelf is not adjustable.
SPECIFICATIONSMETRICIMPERIAL
LENGTH x WIDTH305 x 122 cm120 x 48"
WEIGHT215 Kg474 lbs.
Add to Shopping List
09/27/2021 04:43:12 PM; USWEB8 -0-0/0.0-1- 00000000-0000-0000-0000-000000000000