LED Work Light

Use for maintenance projects. Lightweight, portable.
  • Cool to the touch. Light lasts up to 50,000 hours.
  • Telescopic height adjusts from 31 to 63 1/2".
  • Durable plastic housing with shatter-resistant polycarbonate lens.
  • Lights pivot horizontally and vertically.
  • 3-prong plug with attached 5' cord.
UL/C-UL Listed
MODEL
NO.
DESCRIPTION WATTS LUMENS WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 2+
H-9276-S1 Dual Head w/ Tripod 144 12,000 15 $150 $140  ADD
EASY ASSEMBLY. SHIPS VIA UPS.
DIMENSIONS:
  • Overall: 27 x 10 3/4 x 36 - 68 1/2" (L x W x H)
  • Telescopic Height (Actual): 31 - 63 1/2"
FEATURES:
  • Indoor/Outdoor use
SPECIFICATIONS:
  • Cord Gauge: 18/3
  • Cord Type: SJTW
  • Beam Width: 160°
  • CRI: 78
  • Color Temperature: 4000K
  • IP65 rated
SPECIFICATIONSMETRICIMPERIAL
WEIGHT7 Kg15 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 12 LOCATIONS
10/18/2021 04:33:29 PM; USWEB7 -0-0/0.0-1- 00000000-0000-0000-0000-000000000000