Air Compressor - Horizontal Tank, 8 Gallon

Quickly blow debris from workstations, inflate dunnage bags and operate air tools.
  • Oil-lubricated aluminum pump for long life. Cast iron sleeve.
  • Direct drive.    • 10 amps.
  • 6" rubber wheels for easy portability.
  • Use with Starter Kit and Air Hoses, sold separately.
MODEL
NO.
DESCRIPTION VOLTS CAPACITY
(GALLONS)
CFM @
90 PSI
MAX.
PSI
WT.
(LBS.)
PRICE
EACH
ADD TO
CART
H-9125 Horizontal 120 8 3.7 125 57 $270  Sub: H-9485 
SHIPS VIA MOTOR FREIGHT
DIMENSIONS:
  • Overall: 26.6 x 11.5 x 26" (L x W x H)
  • Outlet (NPT): 1/4"
FEATURES:
  • Single Stage, one phase
USAGE:
  • Do not use standard motor oil.
    • Compatible with Chevron synthetic 5W-30, Mobil 1 5W-30 or 10W-30 synthetic motor oil.
  • Recommended to change oil every 50 hours of use.
SPECIFICATIONS:
  • 1.3 HP
  • 85 dBA
  • 4.5 CFM @ 40 PSI 
  • Start-up: 10 amps
SPECIFICATIONSMETRICIMPERIAL
CAPACITY30.2 L8 gal.
VOLUME0.1 cu M/min.3.7 CFM
MAX PRESSURE862 kPa125 PSI
WEIGHT26 kg57 lbs.
ACCESSORIES:
Add to Shopping List
06/13/2021 04:19:13 PM; USWEB10 -0-0/0.0-1- 00000000-0000-0000-0000-000000000000