Panel for Wire Security Room - 3 x 8'

Create enclosures and work areas to fit your specific needs.
  • Combine posts, panels and doors.
  • 10-gauge wire mesh panel with 1 1/2" square openings.
  • Use with Posts, Hinged Door and Sliding Door sold separately.
MODEL
NO.
DESCRIPTION WIDTH HEIGHT WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 4+
H-9118 Panel 3' 8' 44 $150 $140  ADD
Panels and doors are 2" shorter than listed.

SHIPS VIA MOTOR FREIGHT
DIMENSIONS:
  • Panel is 2" shorter than the Posts.
MATERIAL:
  • Frame: 14 gauge steel
SPECIFICATIONSMETRICIMPERIAL
WEIGHT91 cm3'
HEIGHT2 M8'
WEIGHT20 Kg44 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 12 LOCATIONS
09/19/2021 06:15:29 AM; USWEB8 -0-0/0.0-1- 00000000-0000-0000-0000-000000000000