Plaza Bench - 8', Gray

DELUXE

Sturdy and durable. For schools and recreational areas.
  • Recycled plastic planks never need sealing, painting or staining.
  • Smooth, contoured seat and backrest.
  • Rust resistant, powder-coated aluminum frame.
  • Mounting hardware included.

Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION SIZE
L x W x H
WT.
(LBS.)
PRICE EACH COLOR ADD TO
CART
1 3+
H-8720GR 8' Metal Frame 962430" 210 $1,225 $1,170  Temporarily 
 Unavailable
 
SHIPS UNASSEMBLED VIA MOTOR FREIGHT
DIMENSIONS:
  • Seat:
    • Bench: 72 x 19 1/2" (L x W)
    • Back: 72 x 16" (L x W)
  • Height:
    • Ground to Top of Back (Actual): 29 1/2"
    • Ground to Top of Seat: 16 1/2"
  • Planks: 69 x 3 1/2 x 1 1/2" (L x W x H)
  • Frame Width at Base: 21 1/2"
MATERIAL:
  • Frame: Black powder coated, heavy duty cast aluminum.
  • Seat: Resinwood slats
  • Hardware: Stainless Steel 
CAPACITY:
  • 600 lbs
USAGE:
  • Cannot be stained, painted or engraved.
MOUNTING HARDWARE:
  • (4) 3/8-16 x 3 1/2" Surface Wedge Anchors
SPECIFICATIONSMETRICIMPERIAL
DESCRIPTION244 cm8'
SIZE L x W x H244 x 61 x 76 cm96 x 24 x 30"
WEIGHT95 Kg210 lbs.
Add to Shopping List
12/05/2021 02:28:50 AM; USWEB7 -0-0/0.0-1- 00000000-0000-0000-0000-000000000000