Zebra ZD420T Desktop Dual Barcode Printer - 300 dpi

Prints both direct thermal and thermal transfer labels.
  • 300 dpi for high resolution, small label printing.
  • Easy to load both labels and ribbons.
  • Prints 2D barcodes, including QR.
  • Compatible with Windows®-based software/systems.
  • Supports EPL and ZPL printer languages.
  • Use with Desktop Barcode Labels and Barcode Label Software.
  • Buying Guide available.
1 YEAR WARRANTY
MODEL
NO.
MFR.
NO.
PRINT
QUALITY
PRINT
SPEED
MAX PRINT
W x L
MEMORY INTERFACE PRICE EACH ADD TO
CART
1 2+
H-8702 ZD420T 300 dpi 4"/sec. 4.27 x 39" 256MB SDRAM/
512MB Flash
USB $640 $625  Sub: H-8078 
Ships next day from KY
DIMENSIONS:
  • 8 x 10 1/2 x 7 1/2" (W x D x H)
COMPATIBILITY:
  • Compatible with Windows XP through Windows 10.
  • Windows driver included.
  • Not compatible with UPS WorldShip® or FedEx Software.
  • Not compatible with MAC computers.
PACKAGING:
  • For Warranty purposes, packaging should be kept.
ACCESSORIES:
  • Optional Cable for Printers Purchased from Uline:
    • 6' USB: H-1012 (One included with printer)
MODEL NUMBER:
  • Zebra: ZD42043-T01000EZ
SPECIFICATIONSMETRICIMPERIAL
PRINT SPEED10 cm/second4"/second
MAX PRINT WIDTH x LENGTH11 x 99 cm4.27 x 39"
Add to Shopping List
06/22/2021 09:10:33 PM; USWEB5 -0-0/0.0-1- 00000000-0000-0000-0000-000000000000