Rubbermaid® Wavebrake® Bucket/Wringer - Side Press, 35 Quart, Yellow

Heavy duty plastic bucket and wringer withstands industrial use.
  • Holds up to 32 oz. mop.
  • 50,000 wring cycles.
  • Optional Bucket separates clean and dirty water. Fits under wringer.
MODEL
NO.
DESCRIPTION CAPACITY PRICE EACH WT.
(LBS.)
ADD TO
CART
1 3+
H-869Y Bucket w/ Side Press Wringer 35 qt. $81 $77 20 ADD
DIMENSIONS:
  • Bucket: 20 x 16 x 17 1/2" (L x W x H)
  • Bucket with Wringer: 23 x 16 x 25 1/4" (L x W x H)
  • Total Height with Handle: 36 1/2"
  • Casters: 1 x 3"

FEATURES:
  • Removable Wringer unit. 

CAPACITY:
  • Bucket: 8.7 gallons


SPECIFICATIONSMETRICIMPERIAL
CAPACITY33 L35 qt.
WEIGHT9 Kg20 lbs.
H-869Y -
img You exceeded the maximum number of times an email can be sent. Try again later.
 • Required
img  •
img  •

img  •
img  •
To enter multiple emails, separate with a comma.
 
 
08/20/2018 07:46:20 AM; USWEB6 -0-0/0.0-1