Pallet Rack Wire Decking - 52" Wide, 24" Deep

Waterfall edge provides extra strength and a secure fit.
  • Drops easily into place. No tools required.
  • Galvanized 2 1/2 x 4" mesh maximizes sprinkler efficiency.
  • Resists rust and corrosion.
  • Includes 3 support channels.
  • Compatible Pallet Rack Sizes:


Pallet Racks
SOLD IN MULTIPLES OF 2
MODEL
NO.
DIMENSIONS
W x D
FOR RACKS LOAD CAP.
(LBS.)
WT.
(LBS.)
PRICE PER DECK IN STOCK
SHIPS TODAY
WIDTH DEPTH 2 12+
H-8619 52 x 24" 108" 24" 2,500 12 $36 $32  ADD
SHIPS VIA MOTOR FREIGHT
DIMENSIONS:
  • Actual: 52 1/4 x 25" (W x D)
  • Support Channel Length: 20 1/4"
MATERIAL:
  • Pre-galvanized finish
  • Wire: 6 gauge
  • Support Channel: 16 gauge
QUANTITY:
  • Requires two decks per level for 108" wide Pallet Racks.
SPECIFICATIONSMETRICIMPERIAL
WIDTH x DEPTH132 x 61 cm52 x 24"
FOR RACK WIDTH274 cm Wide108" Wide
FOR RACK DEPTH61 cm Deep24" Deep
LOAD CAPACITY1,134 Kg2,500 lbs.
WEIGHT5 Kg12 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 12 LOCATIONS
12/05/2021 11:49:34 PM; USWEB7 -0-0/0.0-1- 00000000-0000-0000-0000-000000000000