Wide Span Storage Rack - Laminate Board, 72 x 24 x 72"

Stock your janitorial or breakroom supplies.
  • Quick, easy assembly. Shelves snap into place and adjust at 1 1/2" increments.
  • 3 shelves hold up to 1,200 lbs. each.
  • Thick 5/8" laminate board resists liquids and cleaning solutions. Wipes down easily.
  • Includes shelf supports and laminate boards.
  • Additional Laminate Shelves available.

    Free Offer
    FREE H-2215 RUBBER MALLET WITH ANY
    $200+ ORDER OF WIDE SPAN SHELVING.
    Use sale code SP230 at checkout.

    Mobile Wide Span Storage Racks
MODEL
NO.
DIMENSIONS
W x D x H
NO. OF
SHELVES
SHELF
SUPPORTS
SHELF CAP.
(LBS.)
WT.
(LBS.)
PRICE EACH ADD TO
CART
1 3+
H-8600 72 x 24 x 72" 3 6 1,200 179 $315 $305  ADD
SHIPS UNASSEMBLED VIA MOTOR FREIGHT
Limit 1.
DIMENSIONS:
  • Outside: Add 5/8" to dimensions in the chart.
  • Posts: 2 1/16 x 2 1/16"
  • Beam Height: 2 3/4"
MATERIAL:
  • 14 gauge powder coated steel
COMPATIBILITY:
  • Not compatible with H-8779 Caster Kit.
CAPACITY:
  • Shelf capacity listed in the chart is based on evenly distributed loads.
  • Overall: Not to exceed 13,000 lbs
CONSTRUCTION:
  • Double rivet beam connection for strength and rigidity.
  • Upright Posts: One piece construction
  • Center Supports: Run horizontally between front & back shelves to provide support.
USAGE:
  • For hand-loading only. (Not for use with forklifts.)
SPECIFICATIONSMETRICIMPERIAL
DIMENSIONS W x D x H183 x 61 x 183 cm72 x 24 x 72"
SHELF CAPACITY544 Kg1,200 lbs.
WEIGHT81 Kg179 lbs.
PARTS:
  • H-1060-CTR Center Shelf Support for Wide Span Storage Racks - 24"
  • H-1061-LRA24 Outside Shelf Support for Wide Span Storage Racks - 24"
  • H-1523-POST Post for Wide Span Shelving Racks - 72"
  • H-1523ANCHOR Anchor Plates for Wide Span Storage Rack
  • H-1528-BEAM Front/Back Shelf Support for Wide Span Storage Racks - 72"
  • H-1965-CONCT Tie Plate for Wide Span Storage Rack
Unable to find what you're looking for? Please contact us.
Add to Shopping List
10/21/2021 07:54:19 AM; USWEB5 -0-0/0.0-1- 00000000-0000-0000-0000-000000000000