Industrial Storage Cabinet - 30 x 18 x 72", Assembled, Black

Attractive enough for the office; tough enough for the warehouse.
  • Heavy-gauge steel construction.
  • Locking doors.
  • Adjustable shelves have 150 lb. capacity each.
  • Ships assembled.
  • Optional Cabinet Dollies make cabinets mobile for easy cleaning.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION DIMENSIONS
W x D x H
NO.
SHELVES
SHELF CAP.
(LBS.)
WT.
(LBS.)
PRICE EACH COLOR ADD TO
CART
1 2+
H-8447ABL Industrial 301872" 5 150 108 $495 $475  ADD
SHIPS VIA MOTOR FREIGHT
Limit 1.
DIMENSIONS:
  • Inside: 30 x 17 1/4 x 67"
  • Shelves:
    • Usable: 29 1/2 x 16"
    • Minimum Space from Highest Shelf Position to Top of Cabinet: 13"
THICKNESS:
  • Shelves & Bottom: 20 gauge
  • Top, Header & Sill: 22 gauge
  • Doors, Sides & Back: 24 gauge
MATERIAL:
  • Powder coated
  • Not fireproof
TEMPERATURE:
  • 20° - 150° F
FEATURES:
  • Welded construction (Not riveted)
  • 3-point locking system
  • Shelves:
    • Four adjustable
    • Adjust in 2" increments.
CAPACITY:
  • Fixed Bottom Shelf: 200 lbs
  • Total Unit: 850 lbs
INCLUDES:
  • (2) Keys
SPECIFICATIONSMETRICIMPERIAL
DIMENSIONS WIDTH x DEPTH x HEIGHT76 x 46 x 183 cm30 x 18 x 72"
WEIGHT49 Kg108 lbs.
PARTS:
  • H-1105-12 Chrome Handle with Keys for Storage Cabinets - Keyed Different
  • H-1105-13 Locking Handle Cam for Storage Cabinets
  • H-1105-15 Locking Bar Guides for Storage Cabinets
  • H-1105B-HAND Chrome Handle with Keys for Storage Cabinets - Keyed Alike
  • H-8447ADD-BL Additional Shelf for Cabinets - 30 x 18", Black
Unable to find what you're looking for? Please contact us.
Add to Shopping List
01/26/2022 03:37:19 PM; USWEB10 -0-0/0.0-1- 00000000-0000-0000-0000-000000000000