Heavy-Duty Boltless Shelving - 48 x 24 x 72"

Stylish black shelving stands out in industrial offices, retail spaces and warehouses.
  • Quick, easy assembly. Shelves snap into place and adjust at 1½" increments.
  • 14-gauge powder-coated steel with ⅝" particle board.
  • Durable 2¼" double rivet beams.

    Heavy-Duty Boltless Shelving
MODEL
NO.
DIMENSIONS
W x D x H
SHELF CAP.
(LBS.)
NO. OF
SHELVES
WT.
(LBS.)
PRICE EACH ADD TO
CART
1 3+
H-8407 482472" 800 3 98 $200 $190  ADD
DIMENSIONS:
  • Outside: Add 5/8" to listed dimensions.
  • Posts: 1 1/2 x 1 1/2"
  • Beam Height: 2"
THICKNESS:
  • Steel Posts: 14 gauge
  • Steel Front/Back/Side Supports: 16 gauge
CAPACITY:
  • Shelf capacity listed in the chart is for each shelf based on evenly distributed loads.
  • Overall: Not to exceed 8,000 lbs
CONSTRUCTION:
  • Double rivet beam connection for strength and rigidity.
  • Upright Posts: One piece construction
USAGE:
  • For hand-loading only. (Not for use with forklifts.)
SPECIFICATIONSMETRICIMPERIAL
DIMENSIONS WIDTH x DEPTH x HEIGHT122 x 61 x 183 cm48 x 24 x 72"
SHELF CAPACITY363 Kg800 lbs.
WEIGHT44 Kg98 lbs.
Add to Shopping List
11/30/2021 03:44:56 PM; USWEB5 -0-0/0.0-1- 00000000-0000-0000-0000-000000000000