Mobile Heavy-Duty Packing Table - 96 x 36", Maple Top

The heavyweight champ of packing tables.
  • Recommended for machine shops, assembly plants and industrial manufacturing.
  • Full perimeter, heavy-gauge steel frame holds up to 1,500 lbs.
  • Full-depth bottom shelf supports up to 500 lbs.
  • Heavy-duty square tube legs. Adjustable height from 36 to 46" in 2" increments.
  • 5" locking swivel casters.
  • Heavy-Duty Packing Table Accessories and Replacement Tops available.

Option is unavailable; the next option is selected
MODEL
NO.
DIMENSIONS
L x W
ADJUSTABLE
HEIGHT
CAP.
(LBS.)
PRICE EACH STYLE ADD TO
CART
1 2+
H-8401-MAP 96 x 36" 36-46" 1,500 $1,015 $985  ADD
SHIPS UNASSEMBLED VIA MOTOR FREIGHT
Limit 1.
SHIPMENT - SPECIAL HANDLING:
  • Will not fit on standard liftgate.
  • Must be removed from shipping carrier with a forklift or other suitable lifting device.
    • Note: Other items on the same order may also be impacted.
DIMENSIONS:
  • Adjustable Height (Actual): 36 1/4 - 46 1/4"
  • Bottom Shelf:
    • Overall: 93 7/8 x 28" (W x D)
    • Height Clearance: 22"
  • Clearance Between Legs:
    • Length Side: 44 1/2"
    • Width Side: 26"
  • Holes to Bolt Table to Floor: 3/8" diameter
  • Polyurethane Casters: 5 x 1 1/4" (Diam x W)
THICKNESS:
  • Tabletop: 1 3/4"
  • Frame:
    • Frame Support Bars: 14 gauge
    • Legs: 15 gauge
    • Bottom Shelf/Support Bars: 16 gauge
MATERIAL:
  • Tabletop: Lacquer finish
    • Avoid excess water, oil and strong cleaning agents. If exposed, dry immediately.
  • Frame: Powder coated
FEATURES:
  • Most durable tabletop.
  • Tabletop Edges:
    • Front: Rounded
    • Back/Sides: Square
PACKAGING:
  • Instructions included with lower shelf.
  • Hardware packs located in frame and lower shelf packaging.
    • There may be more hardware than needed to assemble unit.
SPECIFICATIONSMETRICIMPERIAL
LENGTH x WIDTH244 x 91 cm96 x 36"
ADJUSTABLE HEIGHT91-117 cm36-46"
CAPACITY680 Kg1,500 lbs.
Add to Shopping List
10/20/2021 12:04:42 PM; USWEB10 -0-0/0.0-1- 00000000-0000-0000-0000-000000000000