Wire Security Room - 12 x 12 x 10', 4-Sided

Protect and control access to work areas, inventory and equipment.
  • 10-gauge wire mesh panels with 1½" square openings.
  • 2" square, 11-gauge steel posts.
  • 4' wide hinged door with built-in cylinder lock. Keys included.
  • 1/4" thick steel base plates with 2 mounting holes.
  • Creates a free-standing enclosure.
  • Floor mounting hardware included.

Option is unavailable; the next option is selected
MODEL
NO.
ROOM SIZE
L x W
ROOM
HEIGHT
PRICE EACH STYLE ADD TO
CART
H-8295-4 12 x 12' 10' $2,825  ADD
SHIPS UNASSEMBLED VIA MOTOR FREIGHT
Limit 1.
DIMENSIONS:
  • Posts are 10' tall.
  • Panels and doors are 2" shorter than posts (9'10").
  • Panel/Door Width: 4'
MATERIAL:
  • Door & Panel Frame: 14 gauge steel
COMPATIBILITY:
  • Works with H-8307 Sliding Door.
INCLUDES:
  • (12) Posts
  • (11) Panels
  • (1) Door (with 2 keys)
  • See instructions for included hardware.
CONSTRUCTION:
  • Does not include a roof.
  • Door can be mounted right or left opening.
SPECIFICATIONSMETRICIMPERIAL
ROOM SIZE LENGTH x WIDTH4 x 4 M12 x 12'
ROOM HEIGHT3 M10'
PARTS:
  • H-8303 Post for Wire Security Room - 10'
  • H-8304 Panel for Wire Security Room - 4 x 10'
  • H-8305 Hinged Door for Wire Security Room - 4 x 10'
Unable to find what you're looking for? Please contact us.
Add to Shopping List
07/29/2021 11:43:45 AM; USWEB7 -0-0/0.0-1- 00000000-0000-0000-0000-000000000000