Shop-Vac® - 12 Gallon

Quiet running wet/dry vac tackles the messiest spills.
  • Excellent for small to medium-sized stores, garages and machine shops.
  • Swivel casters, tip resistant.
  • Accessories include: 12' hose, 2 - 1 1/2" extension wands, 4 1/2" claw nozzle, 14" floor nozzle, 16" crevice tool, 1 1/2" adapter, Ultra Web cartridge filter, foam sleeve and drywall filter bag.
  • Replacement Bags, Cartridge Filter, Foam Sleeve and Ultra Web Cartridge Filter available.
1 YEAR WARRANTY
MODEL
NO.
DESCRIPTION GALLON
CAPACITY
CFM AMPS PATH
WIDTH
WT.
(LBS.)
PRICE EACH ADD TO
CART
1 2 3+
H-8095 5.5 HP 12 105 11.6 Up to
14"
20 $174 $168 $164  Temporarily 
 Unavailable
 
DIMENSIONS:
  • Diameter:
    • Hose: 1 1/2"
    • Hose Opening on Tank: 2 1/2"
    • Tank: 16"
  • Height (Assembled): 22 1/2"
  • Extension Wand: 1 1/2 x 20" (Diam x L)
  • Claw Nozzle: 4 1/2 x 12" (W x L)
  • Cord Length: 18'
FEATURES:
  • Has a blower function.
INCLUDES:
  • Standard white filter bag temporarily.
    • Yellow high efficiency filter bags are unavailable at this time.
COLOR:
  • Tank color may vary (black or yellow).
SPECIFICATIONS:
  • Horsepower listed in the chart is the peak, optimum output of motor during laboratory testing.
  • 60 Hz 
  • 120 V
  • Sealed Pressure (Water Lift): 70"
  • UL/cUL Listed
MODEL NUMBER:
  • Shop-Vac®: 9627110
SPECIFICATIONSMETRICIMPERIAL
CAPACITY45 L12 gal.
PATH WIDTHUp to 36 cmUp to 14"
WEIGHT9 Kg20 lbs.
PARTS:
  • S-11359 Shop Vac® Replacement Bag - 10-14 Gallon
  • S-11360 Shop Vac® Replacement Cartridge Filter
  • S-16077 Shop Vac® Replacement Ultra Web Cartridge Filter
  • S-23267 Shop Vac® Replacement Foam Sleeve
Unable to find what you're looking for? Please contact us.
Add to Shopping List
02/27/2021 01:20:11 PM; USWEB5 -0-0/0.0-1