Zebra ZD620T Desktop Dual Barcode Printer

Prints both direct thermal and thermal transfer labels.
  • 203 dpi. 8" per second print speed.
  • Includes Bluetooth, USB, Serial and Ethernet Interface.
  • 256MB SDRAM/512MB flash.
  • Easy loading of both labels and ribbons.
  • Printhead options available, call customer service.
  • Use with Barcode Desktop Labels and Label Software.
  • Buying Guide available.
1 YEAR WARRANTY
MODEL
NO.
MFR.
NO.
MAX PRINT
W x L
COMPATIBILITY MEMORY PRINT
SPEED
PRICE EACH ADD TO
CART
1 2+
H-8079 ZD620T 4.09 x 39" ZPL/EPL 256 MB 8"/sec. $695 $685   ADD
Ships next day from KY
DIMENSIONS:
  • 8 x 10 1/2 x 7 1/2" (W x D x H)

COMPATIBILITY:
  • Compatible with Windows XP through Windows 10.
  • Windows driver included.
  • Not compatible with UPS Worldship or FedEx Software.
  • Not compatible with MAC computers.

FEATURES:
  • Prints 2D barcodes, including QR.

PACKAGING:
  • For Warranty purposes, packaging should be kept.

SHIPPING:
  • United States:
    • Orders prior to 5:00 pm CST ship the same day from KY via Next Day Air.
  • Mexico:
    • Orders prior to 3:00 pm CST ship in 3-5 days via ground.

ACCESSORIES:
  • Optional Cable for Printers Purchased from Uline:
    • 6' 9-pin Serial: H-1013
    • 6' Parallel: H-1011
    • 6' USB: H-1012 (One included with printer)

MODEL NUMBER:
  • Zebra: ZD62042-T01F00EZ


SPECIFICATIONSMETRICIMPERIAL
MAX PRINT WIDTH x LENGTH10 x 99 cm4.09 x 39"
PRINT SPEED15 cm/second6"/second
Save to My Favorites

This item will be saved to your Favorites Page.

Add to Shopping List
09/21/2019 06:42:38 PM; USWEB7 -0-0/0.0-1