TSC TC210 Desktop Dual Barcode Printer - 203 dpi

Prints both direct thermal and thermal transfer labels.
  • Easy to load both labels and ribbons.
  • Prints 2D barcodes, including QR.
  • Compatible with Windows®-based software/systems. Not compatible with UPS WorldShip® or FedEx Software.
  • Supports multiple printer languages including DPL, EPL and ZPL.
  • Use with Desktop Barcode Labels and Barcode Label Software.
1 YEAR WARRANTY
MODEL
NO.
MFR.
NO.
PRINT
QUALITY
PRINT
SPEED
MAX. PRINT
W x L
MEMORY INTERFACE PRICE EACH IN STOCK
SHIPS TODAY
1 2+
H-8078-S1 TC210 203 dpi 6"/sec. 4.25 x 1,000" 64MB SDRAM/
128MB Flash
USB $470 $455  ADD
DIMENSIONS:
  • 8 x 10 1/2 x 7 1/2" (W x D x H)
COMPATIBILITY:
  • Windows driver included.
  • Not compatible with MAC computers.
PACKAGING:
  • For Warranty purposes, packaging should be kept.
ACCESSORIES:
  • Optional Cable for Printers Purchased from Uline:
    • 6' USB: H-1012 (One included with printer)
MODEL NUMBER:
  • TSC: 99-059A001-1001
SPECIFICATIONSMETRICIMPERIAL
PRINT SPEED15 cm/second6"/second
MAX PRINT WIDTH x LENGTH11 cm x 25.4 M4.25 x 1,000"
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 12 LOCATIONS
01/25/2022 04:47:23 AM; USWEB6 -0-0/0.0-1- 00000000-0000-0000-0000-000000000000