IBC Hose - 2" Female NPT Adapter

Gravity-fed hose easily dispenses detergents, fuels and water from IBC tanks.
  • 8' PVC hose with stainless clamps.
  • Corrosion-resistant polypropylene squeeze nozzle.
  • Includes 2" female NPT adapter.
  • FDA compliant.
MODEL
NO.
NECK SIZE FLOW RATE MAX.
VISCOSITY
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 3+
H-8027 2" 8 gal./min. 1,000 cps 6 $130 $125  ADD
DIMENSIONS:
  • Hose Diameter:
    • Inside: 1"
    • Outside: 1.3"
  • Nozzle Diameter:
    • Inside: .85
    • Outside: 1.13"
MATERIAL:
  • Adapter: Polypropylene
  • Gasket: Viton
  • Wire: Steel
TEMPERATURE:
  • 40° - 120° F
COMPATIBILITY:
  • Compatible with Uline IBC Tanks.
  • Only compatible with IBC Tanks with a 2" Male, NPT outlet.
USAGE:
  • For best results, stack two IBC Tanks and use hose on upper unit.
    • Minimum Height Off the Ground: 18"
SPECIFICATIONSMETRICIMPERIAL
Neck Size51 mm2"
FlowRate30 L/min.8 gal./min.
Max Viscosity1000 CPS1000 cps
Weight2.7 Kg6 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 12 LOCATIONS
12/09/2021 07:26:35 AM; USWEB10 -0-0/0.0-1- 00000000-0000-0000-0000-000000000000