Backpack Leaf Blower

MAKITA®


Powerful, long-lasting performance for the serious maintenance professional.
  • Fuel-efficient 4-stroke engine runs quieter. No fuel mixing necessary.
  • Adjustable shoulder straps and padded back panel for all-day comfort.
  • Quick-start 2.5 HP motor.
  • Simple one-hand operation.
MODEL
NO.
DESCRIPTION HP MAX AIR
SPEED
WT.
(LBS.)
PRICE EACH ADD TO
CART
1 2+
H-7985 Leaf Blower 2.5 184 mph 27 $490 $480  ADD
CAPACITY: 
  • Fuel Tank: 60.9 oz 
  • Crank Case: 4.7 oz 
  • Dry Weight: 19.7 lbs
SPECIFICATIONS: 
  • Engine Displacement: 52.5 cc
  • Max Air Volume: 516 CFM 
  • Fuel Type: Unleaded Gas 
  • Sound Pressure: 70 dBA
MODEL NUMBER:
  • Makita®: EB5300TH
SPECIFICATIONSMETRICIMPERIAL
Max Air Speed296 kmh184 mph
Weight12 Kg27 lbs.
Add to Shopping List
07/06/2022 04:39:16 PM; USWEB6 -0-0/0.0-1- 00000000-0000-0000-0000-000000000000