Rubber Tiles - 20 x 20", Gray

Protect against slips, falls and wear.
  • Heavy-duty rubber tiles provide excellent resistance to impact, scuffs and gouging.
  • Install with Indoor Stair Tread Adhesive, sold separately.
MODEL
NO.
DESCRIPTION SIZE
W x D
THICKNESS PRICE EACH IN STOCK
SHIPS TODAY
1 5+
H-7933GR-S1 Rubber 20 x 20" 1/8" OVERSTOCK SALE!  $21
Regular Price $29
   Terms of Sale
 ADD
DIMENSIONS:
  • Actual: 19.688 x 19.688"
RECYCLING:
  • Recycled Content: 0%
CLEANING INSTRUCTIONS:
  • Use a detergent with neutral PH.
  • Use a mop to apply detergent.
  • Buffer or Auto Scrubber:
    • Soft nylon brushes.  
    • 3M 4100 White or 5100 Red Floor Cleaning pads.
SPECIFICATIONSMETRICIMPERIAL
THICKNESS3 mm1/8"
Save to My Favorites

This item will be saved to your Favorites Page.

Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 12 LOCATIONS
10/24/2020 06:58:40 PM; USWEB7 -0-0/0.0-1