Misting Fan

FOR OUTDOOR USE

Portable misting fan cools up to 500 sq. ft. by
25°F.
  • 10-gallon water tank provides 5 hours of use.
  • Two settings: Fan only or fan with mist.
  • 18' long power cord. 120 Volts.
  • Tilting head. 3 aluminum blades.
MODEL
NO.
DIMENSIONS
W x H x D
FAN
SIZE
AMPS HP CFM WATER
CAP.
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 3+
H-7848 224715" 18" 2.3 1/10 3,100 10 gal. 38 $885 $865  ADD
SHIPS ASSEMBLED VIA UPS
MATERIAL:
  • Blade: Aluminum
FEATURES:
  • 3-Prong plug
  • Designed for outdoor use.
USAGE:
  • Before storage, remove lowest nozzle and rotate fan head to drain any remaining water from nozzle assembly.
SPECIFICATIONS:
  • Decibel Rating:
    • At 2' with Pump Running:
      • High: 70 dB
      • Medium: 68 dB
      • Low: 66 dB
    • At 15' with Pump Running:
      • High: 60 dB
      • Medium: 58 dB
      • Low: 56 dB
SPECIFICATIONSMETRICIMPERIAL
Width x Height x Depth56 x 119 x 38 cm22 x 47 x 15"
Fan Size56 x 119 x 38 cm22 x 47 x 15"
Volume87.7 cu. M/min.3100 CFM
Water Capacity38 L10 gal.
Weight17 Kg38 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 12 LOCATIONS
11/26/2022 02:17:29 AM; USWEB10 -0-0/0.0-1- 00000000-0000-0000-0000-000000000000