Kimberly-Clark® Scott® Auto Foaming Soap Dispenser - 1,200 mL, White

Soft, moisturizing foam in an easy-to-load, no-fuss dispenser.
  • Cassette refills click into place.
  • 2,000 applications per cartridge.
  • Touch-free dispensing reduces waste and prevents the spread of germs.
  • 60,000 washings between battery changes (3 "D" batteries included).
  • Use with Kimberly-Clark® Foaming Soap.
MODEL
NO.
DESCRIPTION DIMENSIONS
(H x W x D)
SIZE PRICE EACH IN STOCK
SHIPS TODAY
1 2+
H-7683-S1 White Dispenser 12 x 7 x 4" 1,200 mL $32 $28  ADD
SIZE:
  • 40 oz
FEATURES:
  • Keyed operation.
MOUNTING HARDWARE:
  • Includes: Double-sided foam tape
MODEL NUMBER:
  • Kimberly Clark®: 92147
SPECIFICATIONSMETRICIMPERIAL
HEIGHT x WIDTH x DEPTH30 x 18 x 10 cm12 x 7 x 4"
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 12 LOCATIONS
04/14/2021 03:13:08 AM; USWEB7 -0-0/0.0-1