Baby Changing Station - Horizontal, Stainless Steel

A necessity for family-friendly restrooms in restaurants, stores and public buildings.
  • Safety strap holds baby securely.
  • Easy-to-clean antimicrobial finish.
  • Features stainless steel veneer panel.
  • Built-in hook included for diaper bags and purses.
  • Liner dispenser included. Use with Liners, sold separately.

    Stainless Steel
ADA APPROVED
MODEL
NO.
DESCRIPTION COLOR CLOSED DIMENS.
L x H x W
OPEN
WIDTH
PRICE EACH IN STOCK
SHIPS TODAY
1 2+
H-7430 Horizontal Stainless/Gray 36214" 21" $600 $580  ADD
MATERIAL:
  • Polypropylene
FEATURES:
  • (2) Liner Dispensers:
    • Holds 25 liners each. (50 total)
CAPACITY:
  • 50 lbs
INCLUDES:
  • (12) Liners
  • (1) Key
MODEL NUMBER:
  • Koala Kare: KB200-01SS
SPECIFICATIONSMETRICIMPERIAL
CLOSED DIMENSIONS LENGTH x HEIGHT x WIDTH89 x 56 x 10 cm35 x 22 x 4"
OPEN WIDTH58 cm23"
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 12 LOCATIONS
07/06/2022 08:40:13 AM; USWEB8 -0-0/0.0-1- 00000000-0000-0000-0000-000000000000