Steel Frame Canopy - 10 x 20', White

Provide instant shade and shelter. Sets up in minutes.
  • Temporary shade for tailgating and picnics.
  • Polyester covers are flame, UV and water resistant.
  • Stakes anchor to the ground for added stability.
  • 5 height adjustments.
  • Conveniently store in bag with wheels.
  • Optional Side Walls and Canopy Weights sold separately.
MODEL
NO.
DESCRIPTION SIZE
L x W
MAX SIDE
HEIGHT
PEAK
HEIGHT
COVER
DENIER
WT.
(LBS.)
PRICE EACH ADD TO
CART
1 3+
H-7266 Steel Frame 10 x 20' 7.1' 11' 500 110 $399 $369 ADD
DIMENSIONS:
  • Actual:  9.7 x 19.5' (L x W)
  • Actual Peak Heights (Adjustable):
    • 130"
    • 133"
    • 136"
    • 139"
    • 142"
  • Actual Side Heights (Adjustable):
    • 86 1/2"
    • 89 1/2"
    • 92 1/2"
    • 95 1/2"
    • 98 1/2"
  • Diameter:
    • Leg: 1 1/8"
    • Trusses: 7/8"
  • Bag: 15 x 9 x 64" (W x D x L)
  • Bag Pocket: 15 x 3 x 39" (W x D x L)

THICKNESS:
  • Legs: .9 mm
  • Trusses: .7 mm

MATERIAL:
  • 500 Denier Polyester

SPECIFICATIONS:
  • Meets:
    • CPAI 84 FR6 Requirements
    • NFPA 701 Requirements 
  • Not tested to meet ULC S109


SPECIFICATIONSMETRICIMPERIAL
ACCESSORIES:
  • H-7267 Side Walls for Instant Canopy - 10 x 20', White
H-7266 -
Error You exceeded the maximum number of times an email can be sent. Try again later.
 • Required
Error  •
Error  •

Error  •
Error  •
To enter multiple emails, separate with a comma.
 
 
05/25/2019 10:07:27 AM; USWEB8 -0-0/0.0-1