Martor® Safety Knife - Secupro 625

The ultimate safety knife.
  • German technology with smooth cam action.
  • Easy-squeeze trigger activates blade.
  • Tough aluminum body with rubber comfort grip for the ultimate feel and performance.
  • Self-retracting blade springs back inside when lifted from cutting surface.
  • Includes 1 blade.
  • Replacement Blades available.
MODEL
NO.
DESCRIPTION PRICE EACH IN STOCK
SHIPS TODAY
1 5 10+
H-7255 Secupro 625™ $41 $39 $37  ADD
DIMENSIONS:
  • Handle: 6.06 x 2.3 x 0.8"(L x H x D)
  • Blade: 2.19 x 0.75" (L x H)
THICKNESS:
  • Blade: 0.65 mm
MATERIAL:
  • Blade: Carbon steel
FEATURES:
  • Blade retracts automatically when it loses contact with material being cut; even when thumb slide is in extended position.
  • Right and left handed use.
USAGE:
  • Change Blade:
    • Release trigger by pulling blue button with lock symbol toward the butt end of knife.
    • On top of handle, pull up the blue lever with blade change symbol.
    • Squeeze trigger all the way to extend blade.
    • Continue to squeeze trigger and pull the old blade out of the front of knife.
    • Continuing to squeeze trigger, insert new blade.
      • Make sure the black peg inside the knife is inserted in the top hole of the blade (hole closest to the front tip of blade).
    • Release trigger.
    • Close the blue lever and ensure knife is functioning properly.
SPECIFICATIONSMETRICIMPERIAL
ACCESSORIES:
  • H-7255B Replacement Blades for H-7255 Knife
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 12 LOCATIONS
05/09/2021 03:48:52 PM; USWEB5 -0-0/0.0-1- 00000000-0000-0000-0000-000000000000