Rubbermaid® Brute® Recycling Container Single Stream Lid - 32 Gallon, Green

Strong snap-on lid with hole for recycling.

Option is unavailable; the next option is selected
MODEL
NO.
DESCRIPTION CAPACITY SIZE
H x D
WT.
(LBS.)
PRICE EACH COLOR IN STOCK
SHIPS TODAY
1 3 6+
H-7240G Brute® Lid 32 Gallon 1 x 22" 2 $15 $14 $13  ADD
DIMENSIONS:
  • Outside (Actual): 1 5/8 x 22 1/4" (H x D)
MATERIAL:
  • HDPE (High Density Polyethylene)
SPECIFICATIONS:
  • Certified to NSA Standard 2 and NSF Standard 21
  • UV Protectant
TEMPERATURE:
  • -20° to 150° F
SPECIFICATIONSMETRICIMPERIAL
Save to My Favorites

This item will be saved to your Favorites Page.

Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 12 LOCATIONS
01/24/2021 10:48:36 AM; USWEB6 -0-0/0.0-1