Combo Cleaning Tools

Six tools in a convenient combo pack.
  • Change light bulbs and clean every dusty corner of your warehouse or office.
  • Safer and faster than using a ladder.
  • Quality tools attach easily.
  • Combo includes: Light Bulb Changer, Pipe Brush Duster, Lambswool Duster, Ceiling Fan Duster, Cobweb Duster and FIXI Clamp.
  • Use with 4-8', 7-18' or 8-30' Telescopic Poles, sold separately.
MODEL
NO.
DESCRIPTION PRICE EACH ADD TO
CART
1+
H-7227 Combo Cleaning Tools $125 ADD
DIMENSIONS:
  • Light Bulb Changer:
    • Overall Length: 9"
  • Pipe Brush Duster:
    • Overall Length: 11 1/2"
    • Duster: 6 1/2"
  • Lambswool Duster:
    • Handle Length: 6 1/4"
  • Ceiling Fan Duster:
    • Overall Length: 12"
  • Cobweb Duster:
    • Circumference: 8"

COMPATIBILITY:
  • ErgoTec® Locking Cone:
    • Light Bulb Changer
    • Lambswool Duster
    • Cobweb Duster
  • Acme Thread:
    • Pipe Brush Duster
    • Lambswool Duster
    • Ceiling Fan Duster
    • FIXI Clamp
  • Lightbulb Changer:
    • Compatible with most household Incandescent and CFL light Bulbs.
    • Not compatible with flood lights.


SPECIFICATIONSMETRICIMPERIAL
H-7227 -
img You exceeded the maximum number of times an email can be sent. Try again later.
 • Required
img  •
img  •

img  •
img  •
To enter multiple emails, separate with a comma.
 
 
02/23/2019 09:15:46 PM; USWEB8 -0-0/0.0-1