Uline Tool Cabinet - 11 Drawer, Red

Lifetime investment – Heavy-duty steel tool chests built to last.
  • Steel drawers for hand and power tools. Lockable.
  • Non-slip vinyl drawer liners keep tools in place.
  • Key lock secures tools.
  • 5" polypropylene casters: 2 swivel with brake, 2 rigid.
  • 11 Drawer – (1) 37 x 16 x 4", (5) 22 x 16 x 3", (1) 22 x 16 x 6", (3) 12 x 16 x 3", (1) 12 x 16 x 12"
MODEL
NO.
DESCRIPTION DIMENSIONS
L x W x H
LOAD
CAPACITY
WT.
(LBS.)
PRICE EACH ADD TO
CART
1 3+
H-7210R 11 Drawer 42 x 18 x 40" 2,100 lbs. 234 $765 $735  ADD
SHIPS VIA MOTOR FREIGHT
DIMENSIONS:
  • Actual Overall (Including Handles): 44 1/2 x 18 x 40" (L x W x H)
  • Work Surface:
    • Overall: 40 3/4 x 17 3/4" (L x W)
    • Thickness: 3/4"
  • Drawers (Actual- L x W x H):
    • Top: 36 1/2 x 15 3/4 x 4 3/4"
    • Left Middle: 22 1/2 x 15 3/4 x 2 3/4"
    • Right Middle: 11 1/2 x 15 3/4 x 2 3/4"
    • Left Bottom: 22 1/2 x 15 3/4 x 5 1/2"
    • Right Bottom: 11 1/2 x 15 3/4 x 11 3/4"
  • Casters: 5 x 2"
MATERIAL:
  • Chest: 20 gauge steel
  • Drawers: 22 gauge steel
  • Work Surface: Birch
FEATURES:
  • Two handles
  • Number of Slides per Drawer (Ball Bearing):
    • Top and Bottom Two: 4
    • All Others: 2
CAPACITY:
  • Drawers:
    • Top and Bottom Two: 100 lbs
    • All Others: 50 lbs
INCLUDES:
  • (2) Keys
REPLACEMENT CASTERS:
  • 5" Polypropylene:
    • Swivel with Brake: H-7416
    • Rigid: H-7415
COMPATIBLE CASTERS: Hardware not included.
5" Polyurethane

Rigid: H-6630
Swivel with Brake: H-6631
5" Polyurethane (Blue)
Rigid: H-4230
Swivel: H-4231
Swivel with Brake: H-4232
6" Polyolefin
H-3322
6" PolyurethaneH-4942
6" RubberH-3326
6" SteelH-2112
8" PolyolefinH-3323
8" PolyurethaneH-4943
8" PneumaticH-3328
Gray Kit: H-2505CASKIT
Black Kit: H-2473CASKIT
8" RubberH-3327
H-2530-SWVL
H-2530RIGID
10" PneumaticH-3329
SPECIFICATIONSMETRICIMPERIAL
LENGTH x WIDTH x HEIGHT107 x 46 x 102 cm42 x 18 x 40"
LOAD CAPACITY953 Kg2,100 lbs.
WEIGHT106 Kg234 lbs.
Save to My Favorites

This item will be saved to your Favorites Page.

Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 11 LOCATIONS
03/30/2020 06:15:49 PM; USWEB6 -0-0/0.0-1