Uline Tool Cabinet - 6 Drawer, Black

Lifetime investment – Heavy-duty steel tool chests built to last.
  • Steel drawers for hand and power tools. Lockable.
  • Non-slip vinyl drawer liners keep tools in place.
  • Key lock secures tools.
  • 5" polypropylene casters: 2 swivel with brake, 2 rigid.
  • 6 Drawer – (3) 22 x 16 x 3", (3) 22 x 16 x 6".

Option is unavailable; the next option is selected
MODEL
NO.
DESCRIPTION DIMENSIONS
L x W x H
LOAD
CAPACITY
WT.
(LBS.)
PRICE EACH COLOR ADD TO
CART
1 3+
H-7209BL 6 Drawer 27 x 18 x 40" 2,100 lbs. 127 $490 $470  ADD
SHIPS VIA MOTOR FREIGHT
Limit 1.
DIMENSIONS:
  • Overall (With Handle): 29 x 18 x 39 3/4" (L x W x H)
  • Work Surface: 27 x 17 7/8"
  • Drawers (Actual):
    • Top 3: 22 1/2 x 15 3/4 x 2 5/8" (L x W x H)
    • Bottom 3: 22 1/2 x 15 3/4 x 5 7/8" (L x W x H)
  • Casters: 5 x 2"
MATERIAL:
  • Chest: 20 gauge steel
  • Drawers: 23 gauge steel
  • Work Surface: Rubber
FEATURES:
  • One handle
  • Number of Slides per Drawer (Ball Bearing):
    • Top Three: 2
    • Bottom Three: 4
CAPACITY:
  • Drawers:
    • Top Three: 50 lbs
    • Bottom Three: 100 lbs
INCLUDES:
  • (2) Keys
REPLACEMENT CASTERS:
  • 5" Polypropylene:
    • Swivel with Brake: H-7416
    • Rigid: H-7415
COMPATIBLE CASTERS: Hardware not included.
5" Polyurethane

Rigid: H-6630
Swivel with Brake: H-6631
5" Polyurethane (Blue)Rigid: H-4230
Swivel: H-4231
Swivel with Brake: H-4232
6" PolyolefinH-3322
6" PolyurethaneH-4942
6" RubberH-3326
6" SteelH-2112
8" PolyolefinH-3323
8" PolyurethaneH-4943
8" PneumaticH-3328
Gray Kit: H-2505CASKIT
Black Kit: H-2473CASKIT
8" RubberH-3327
H-2530-SWVL
H-2530RIGID
10" PneumaticH-3329
SPECIFICATIONSMETRICIMPERIAL
LENGTH x WIDTH x HEIGHT69 x 46 x 102 cm27 x 18 x 40"
LOAD CAPACITY953 Kg2,100 lbs.
WEIGHT58 Kg127 lbs.
Save to My Favorites

This item will be saved to your Favorites Page.

Add to Shopping List
01/25/2021 02:28:23 PM; USWEB7 -0-0/0.0-1