Uline Tool Chest - 6 Drawer, Black

Increase your tool storage capacity. Stacks on top of Uline Tool Cabinets or Workbenches.
  • Steel drawers for hand tools and small supplies.
  • Key lock secures tools.
  • Non-slip vinyl drawer liners keep tools in place.
  • Drawers – (3) 6 x 10 x 2", (3) 22 x 10 x 2".

Option is unavailable; the next option is selected
MODEL
NO.
DESCRIPTION DIMENSIONS
L x W x H
DRAWER
CAP.(LBS.)
WT.
(LBS.)
PRICE EACH COLOR IN STOCK
SHIPS TODAY
1 3+
H-7190BL 6 Drawer 26 x 12 x 15" 50 45 $244 $234  ADD
DIMENSIONS:
  • Actual Overall (Not Including Handles): 26 x 12 1/8 x 14 3/4" (L x W x H)
  • Top Tray: 25 3/4 x 11 7/8 x 2 5/8" (L x W x H)
  • Drawers (Actual):
    • Narrow: 6 5/8 x 10 3/8 x 1 1/2" (L x W x H)
    • Wide:
      • Top Two: 22 1/4 x 10 3/8 x 1 1/2" (L x W x H)
      • Bottom: 22 1/4 x 10 3/8 x 2 1/2" (L x W x H)
MATERIAL:
  • Chest: 20 gauge steel
  • Drawers: 22 gauge steel
FEATURES:
  • Two handles
  • Number of Slides per Drawer (Ball Bearing): 2
CAPACITY:
  • Drawers: 50 lbs
INCLUDES:
  • (2) Keys
USAGE:
  • Drawers are locked when top is closed.
    • Open top to release drawers.
SPECIFICATIONSMETRICIMPERIAL
Save to My Favorites

This item will be saved to your Favorites Page.

Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 12 LOCATIONS
11/25/2020 08:11:47 PM; USWEB7 -0-0/0.0-1