Turf Entry Mat - 6 x 8', Green

Tough turf fibers clean dirt, grit and moisture from shoes.
  • For golf club lobbies, restaurant patios and lodges.
  • Rubber backing won't crack or curl.
  • Colors resist fading in sunlight. Slip resistant.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
SIZE THICKNESS PRICE EACH COLOR IN STOCK
SHIPS TODAY
1 3 6+
H-7188G 6 x 8' 3/8" $388 $378 $368  ADD
DIMENSIONS:
  • Actual: 69 x 95" (W x L)
MATERIAL:
  • Fibers: Solution-dyed Nylon (won't fade in sunlight)
  • Backing/Borders: SBR (Styrene Butadiene Rubber)
  • Mat color may vary slightly from lot to lot.
FEATURES:
  • 26 oz/square yard
  • Cut-pile carpeting
  • UV resistant
RECYCLING:
  • Recycled Content:
    • Fiber: 100%
    • Backing: 20%
USAGE:
  • Average Life: 1 - 3 years
  • Mat will slide slightly if placed on carpeting.
    • Use S-12331 Grip Strips to keep mat in place on hard or carpeted surfaces.
  • Chairs will slide easily on mat.
  • Not adversely affected by salt or ice melt.
  • Recommended for outdoor use.
CLEANING INSTRUCTIONS:
  • Sweep and vacuum daily.
  • Can use a pressure washer or a garden hose to wash mat.
  • Hang to dry.
SPECIFICATIONS:
  • Not anti-static
  • Not anti-microbial
  • Not oil resistant
  • Not fire retardant
SPECIFICATIONSMETRICIMPERIAL
SIZE183 x 244 cm6 x 8'
THICKNESS10 mm3/8"
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 12 LOCATIONS
01/20/2022 12:14:16 PM; USWEB9 -0-0/0.0-1- 00000000-0000-0000-0000-000000000000