Dock Bug Door - 8 x 10'

Let fresh air and natural light into hot warehouses.
  • Blue PVC mesh screens out insects, birds, leaves and debris.
  • Allows up to 35% airflow.
  • Spring-loaded design works like a window shade.
  • Guide tracks, wind bars, mounting brackets and weather stripping included.
  • Doors mount inside 8" or deeper dock doorframes.
MODEL
NO.
DOOR SIZE
W x H
DESCRIPTION WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 3+
H-7156 8 x 10' Blue PVC Mesh 147 $1,650 $1,595  ADD
SHIPS VIA MOTOR FREIGHT
DIMENSIONS:
  • Requires 8" of headroom & jamb depth.
MATERIAL:
  • Screen:
    • 11 oz, 17 x 11 PVC Mesh (Polyvinyl Chloride)
    • Flame rated
  • Guide Tracks & Wind Bars: Aluminum
MOUNTING INFORMATION:
  • Installs in-jamb.
  • Mounting hardware not included.
SPECIFICATIONSMETRICIMPERIAL
Save to My Favorites

This item will be saved to your Favorites Page.

Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 12 LOCATIONS
11/30/2020 09:40:17 PM; USWEB7 -0-0/0.0-1