Mail Sorter Workstation - 50 Slots

Quickly sort, organize and distribute mail and packages.
  • Adjustable-height table and 50-slot sorter. 28-36" table height.
  • 50 adjustable slots hold standard 10 x 13" envelopes.
  • Label holders included.
  • Light gray powder-coated steel construction with laminate tabletop. 500 lb. capacity.
MODEL
NO.
DESCRIPTION OVERALL DIM.
W x D x H
SLOT DIM.
W x D
(Height is adjustable)
WT.
(LBS.)
PRICE EACH ADD TO
CART
1 2+
H-7149-S1 50 Slots 60 x 30 x 56 1/2 - 64 1/2" 11 1/16 x 12 1/2" 237 OVERSTOCK SALE!  $1,134
Regular Price $1,475
   Terms of Sale
  ADD
DIMENSIONS:
  • Actual Overall: 60 1/8 x 30 1/8 x 56 1/2 - 64 1/2" (W x D x H)
  • Sorter: 57 3/8 x 13 x 28 3/8" (W x D x H)

THICKNESS:
  • Tabletop: 1 3/16"


SPECIFICATIONSMETRICIMPERIAL
Save to My Favorites

This item will be saved to your Favorites Page.

Add to Shopping List
08/18/2019 08:06:09 AM; USWEB5 -0-0/0.0-1