Portacool Evaporative Cooler - 36"

INDOOR/OUTDOOR

Portable, temporary "swamp" coolers lower air temperature.
  • Recommended for stage events, hospitality tents and auto repair shops.
  • Built-in water tanks for portable cooling or connect to a garden hose for all-day use.
  • Durable, leakproof polyethylene housing.
  • Variable speeds. 120 Volts.
  • Heavy-duty casters: 2 swivel, 2 locking.
  • Low water level safety shutoff.
  • ETL/C-ETL listed.
  • Cools up to 3,125 square feet for up to 8 hours. 5 evaporative pads included.
1 YEAR WARRANTY
MODEL
NO.
DIMENSIONS
W x H x D
FAN
SIZE
COOLING
CAPACITY
HP AMPS CFM WATER
CAP.
WT.
(LBS.)
PRICE
EACH
ADD TO
CART
H-7127 64 x 78 x 30" 36" 3,125 sq. ft. 3/4 9.3 12,500 60 gal. 267 $2,995  ADD
SHIPS ASSEMBLED VIA MOTOR FREIGHT
Limit 1.
DIMENSIONS:
  • Cord Length: 10'
  • Hose Connection: 3/4"
  • Casters: 6"
FEATURES:
  • Ships on plastic pallet.
  • Does not use chemicals or refrigerants.
  • Water tank lasts maximum of 8 hrs, depending on application.
USAGE:
  • Ideal Operating Conditions:
    • Temperature above 85° F.
    • Relative Humidity below 75%.
    • Lower humidity, better evaporative cooling effect. 
  • For Best Results:
    • Use in a location with access to fresh air (near doorways, open windows or exhaust fans).
    • Coolers add 2-3% humidity during normal operation.
    • Without access to fresh air, the humidity will compound to create a more humid environment.
    • Coolers used in conjunction with other evaporative coolers, exhaust fans or other air movers will have a more positive impact on the air temperature.
SPECIFICATIONS:
  • 1166 W
  • Amps:
    • Pump: 1.5, 1/6 HP
    • Fan Motor: 9.3, 0.7 H
  • Decibel Rating:
    • High: 78
    • Low: 65
  • 3-Prong, GFCI plug
SPECIFICATIONSMETRICIMPERIAL
DIMENSIONS W x H x D163 x 198 x 76 cm64 x 78 x 30"
FAN SIZE91 cm36"
COOLING CAPACITY291 sq. M3,125 sq ft
WATER CAPACITY227 L60 gal
WEIGHT121 Kg267 lbs.
PARTS:
  • H-7130 Portacool™ Evaporative Cooler Replacement Pad - 36" Fan
Unable to find what you're looking for? Please contact us.
Add to Shopping List
09/28/2021 10:02:48 PM; USWEB7 -0-0/0.0-1- 00000000-0000-0000-0000-000000000000