Window Air Conditioner - 12,000 BTU

SOLEUS AIR®

Cool down warehouse offices or construction trailers.
  • Exhaust drains out of the back. Window mounting kit included.
  • Digital display with 3 fan speeds.
  • Removable, washable filters. Remote control.
  • 24-hour timer, sleep mode and adjustable thermostat 61° to 90°F.
UL/C-UL LISTED
MODEL
NO.
DIMENSIONS
W x H x D
COOLING
CAPACITY
BTU AMPS VOLTS WATTS WT.
(LBS.)
PRICE EACH ADD TO
CART
1 2+
H-7102 19 x 14 x 22" 575 sq. ft. 12,000 8.7 115 1,000 80 $426 $411  ADD
SHIPS VIA MOTOR FREIGHT
DIMENSIONS:
  • Actual: 19 x 14.4 x 21.5"
  • Cord Length: 6'
  • Maximum Window Height: 14 7/8"
  • Fits windows 22 1/2 - 36 7/8" wide.
TEMPERATURE:
  • 61° - 90° F
SPECIFICATIONS:
  • 1000 W
  • Decibels: 55/59
  • 565 CFM
  • EER (Energy Efficient Ratio): 12
  • Design Pressure: 236/609 PSI
  • Energy Star Rated
USAGE:
  • Must have unit tilted 1/4 - 1/2" front to back to allow proper drainage.
TERMINOLOGY:
  • EER: The amount of cooling capacity (BTU) per watt.
SPECIFICATIONSMETRICIMPERIAL
Save to My Favorites

This item will be saved to your Favorites Page.

Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 11 LOCATIONS
03/28/2020 12:22:45 PM; USWEB6 -0-0/0.0-1