Window Air Conditioner - 12,000 BTU

FRIGIDAIRE®

Cool down warehouse offices or construction trailers.
  • Exhaust drains out of the back. Window mounting kit included.
  • Digital display with 3 fan speeds.
  • Removable, washable filters. Remote control.
  • 24-hour timer, sleep mode and adjustable thermostat 62° to 86°F.
UL/C-UL LISTED
MODEL
NO.
DIMENSIONS
W x H x D
COOLING
CAPACITY
BTU AMPS VOLTS WATTS WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 2+
H-7102-S1 19 x 14 x 22" 550 sq. ft. 12,000 10 115 1,100 72 $426 $411  ADD
SHIPS VIA MOTOR FREIGHT
DIMENSIONS:
  • Actual: 19 x 14 1/2 x 21 1/2"
  • Cord Length: 6'
  • Maximum Window Height: 15 1/2"
  • Fits windows 23 - 36" wide.
SPECIFICATIONS:
  • Decibels: 54/59
  • 300 CFM
  • EER (Energy Efficient Ratio): 10.9
USAGE:
  • May take up to 3 minutes for compressor to turn on and start cooling the air.
  • Must have unit tilted 1/4 - 1/2" front to back to allow proper drainage.
TERMINOLOGY:
  • EER: The amount of cooling capacity (BTU) per watt.
SPECIFICATIONSMETRICIMPERIAL
WIDTH x HEIGHT x DEPTH48 x 36 x 56 cm19 x 14 x 22"
COOLING CAPACITY51 sq. M550 sq. ft.
WEIGHT33 Kg72 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 12 LOCATIONS
04/11/2021 08:53:31 PM; USWEB7 -0-0/0.0-1