Window Air Conditioner - 6,200 BTU

SOLEUS AIR®

Cool down warehouse offices or construction trailers.
  • Exhaust drains out of the back. Window mounting kit included.
  • Digital display with 3 fan speeds.
  • Removable, washable filters. Remote control.
  • 24-hour timer, sleep mode and adjustable thermostat 61° to 90°F.
UL/C-UL LISTED
MODEL
NO.
DIMENSIONS
W x H x D
COOLING
CAPACITY
BTU AMPS VOLTS WATTS WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 2+
H-7100 19 x 13 x 16" 275 sq. ft. 6,200 7.2 115 495 47 $263 $253  ADD
SHIPS VIA MOTOR FREIGHT
DIMENSIONS:
  • Actual: 18.6 x 12.6 x 15.5"
  • Cord Length: 6'
  • Maximum Window Height: 13.2"
  • Fits windows 22 1/2 - 36" wide.
SPECIFICATIONS:
  • 495 W
  • 55/62 dB
  • 330 CFM
  • EER (Energy Efficient Ratio): 12.1
  • Refrigerant: R410A
  • Design Pressure: 236/609 PSI
  • Energy Star Rated
USAGE:
  • May take up to 3 minutes for compressor to turn on and start cooling the air.
  • Must have unit tilted 1/4 - 1/2" front to back to allow proper drainage.
TERMINOLOGY:
  • EER: The amount of cooling capacity (BTU) per watt.
SPECIFICATIONSMETRICIMPERIAL
WIDTH x HEIGHT x DEPTH48 x 33 x 41 cm19 x 13 x 16"
COOLING CAPACITY26 sq. M275 sq. ft.
WEIGHT21 Kg47 lbs.
Save to My Favorites

This item will be saved to your Favorites Page.

Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 12 LOCATIONS
12/01/2020 02:50:03 PM; USWEB6 -0-0/0.0-1