Power Plus Drum Fan - 48"

High-capacity fans blast hot stagnant air from large areas.
  • Belt-drive motor increases longevity.
  • 4 blades.
  • 2 speeds.
  • 10" wheels.
  • 120 Volts.
  • UL/C-UL listed. OSHA compliant.
MADE IN THE USA
MODEL
NO.
FAN
SIZE
DIMENSIONS
W x H x D
HP CFM WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 3+
H-6989 48" 54 x 55 x 21" 1 21,800-25,700 120 $675 $645  ADD
EASY ASSEMBLY. SHIPS VIA MOTOR FREIGHT.
DIMENSIONS:
  • Actual: 54 x 54 1/2 x 21" (W x H x D)
  • Cord Length: 15'
MATERIAL:
  • Blades: Aluminum
  • Housing: Polypropylene
FEATURES:
  • Open drip proof motor.
SPECIFICATIONS:
  • 9 amps
  • RPM (Revolutions Per Minute): 450
  • Decibel Rating: 71
  • 3-Prong plug
USAGE:
  • Do not move fan during operation. Failure to comply can lead to damage.
  • CFM will change based on area of fan and distance it is measured from.
SPECIFICATIONSMETRICIMPERIAL
FAN SIZE122 cm48"
WIDTH x HEIGHT x DEPTH137 x 140 x 53 cm54 x 55 x 21"
VOLUME617-728 cu. M/min.21,800-25,700 CFM
WEIGHT54 Kg120 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 12 LOCATIONS
03/06/2021 08:56:38 PM; USWEB8 -0-0/0.0-1