Power Plus Drum Fan - 42"

High-capacity fans blast hot stagnant air from large areas.
  • Belt-drive motor increases longevity.
  • 4 blades.
  • 2 speeds.
  • 10" wheels.
  • 120 Volts.
  • UL/C-UL listed. OSHA compliant.
MADE IN THE USA
MODEL
NO.
FAN
SIZE
DIMENSIONS
W x H x D
HP CFM WT.
(LBS.)
PRICE EACH ADD TO
CART
1 3+
H-6988 42" 48 x 49 x 21" 3/4 16,900-20,500 107 $579 $549  ADD
EASY ASSEMBLY. SHIPS VIA MOTOR FREIGHT.
DIMENSIONS:
  • Actual: 48 x 48 1/2 x 21"
  • Cord Length: 15'
MATERIAL:
  • Blades: Aluminum
  • Housing: Polypropylene
FEATURES:
  • Open drip proof motor.
SPECIFICATIONS:
  • 8 amps
  • RPM (Revolutions Per Minute): 485
  • Decibel Rating: 68
  • 3-Prong plug
USAGE:
  • Do not move fan during operation. Failure to comply can lead to damage.
SPECIFICATIONSMETRICIMPERIAL
FAN SIZE107 cm42"
WIDTH x HEIGHT x DEPTH122 x 124 x 53 cm48 x 49 x 21"
VOLUME479-580 cu. M/min.16,900-20,500 CFM
WEIGHT49 Kg107 lbs.
Save to My Favorites

This item will be saved to your Favorites Page.

Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 11 LOCATIONS
04/10/2020 04:56:13 AM; USWEB5 -0-0/0.0-1