Power Plus Drum Fan - 36"

High-capacity fans blast hot stagnant air from large areas.
  • Belt-drive motor increases longevity.
  • 4 blades.
  • 2 speeds.
  • 10" wheels.
  • 120 Volts.
  • UL/C-UL listed. OSHA compliant.
MADE IN THE USA
MODEL
NO.
FAN
SIZE
DIMENSIONS
W x H x D
HP CFM WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 3+
H-6987 36" 42 x 43 x 21" 1/2 12,800-15,000 85 $529 $509  ADD
EASY ASSEMBLY. SHIPS VIA MOTOR FREIGHT.
DIMENSIONS:
  • Actual: 42 x 42 1/2 x 21" (W x H x D)
  • Cord Length: 15'
MATERIAL:
  • Blades: Aluminum
  • Housing: Polypropylene
FEATURES:
  • Open drip proof motor.
SPECIFICATIONS:
  • 6 amps
  • RPM (Revolutions Per Minute): 550
  • Decibel Rating: 70
  • 3-Prong plug
USAGE:
  • Do not move fan during operation. Failure to comply can lead to damage.
  • CFM will change based on area of fan and distance it is measured from.
SPECIFICATIONSMETRICIMPERIAL
FAN SIZE91 cm36"
WIDTH x HEIGHT x DEPTH107 x 109 x 53 cm42 x 43 x 21"
VOLUME362-425 cu. M/min.12,800-15,000 CFM
WEIGHT39 Kg85 lbs.
Save to My Favorites

This item will be saved to your Favorites Page.

Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 12 LOCATIONS
01/21/2021 07:22:55 PM; USWEB8 -0-0/0.0-1