Standard Drum Fan - 42"

Heavy-duty industrial fans ventilate large warehouse areas.
  • Durable direct-drive motor.
  • 3 blades.
  • 2 speeds.
  • 10" wheels.
  • 120 Volts.
  • UL/C-UL listed. OSHA compliant.
MADE IN THE USA
MODEL
NO.
FAN
SIZE
DIMENSIONS
W x H x D
HP CFM WT.
(LBS.)
PRICE EACH ADD TO
CART
1 3+
H-6986 42" 48 x 49 x 18" 1/2 13,000-15,500 95 $499 $479  ADD
EASY ASSEMBLY. SHIPS VIA MOTOR FREIGHT.
DIMENSIONS:
  • Actual: 48 x 48 1/2 x 18" (W x H x D)
  • Cord Length: 15'
MATERIAL:
  • Blades: Aluminum
  • Housing: Polypropylene
FEATURES:
  • Enclosed motor
SPECIFICATIONS:
  • 6.5 amps
  • RPM (Revolutions Per Minute): 820
  • Decibel Rating: 82
  • 3-Prong plug
USAGE:
  • Do not move fan during operation. Failure to comply can lead to damage.
SPECIFICATIONSMETRICIMPERIAL
FAN SIZE107 cm42"
WIDTH x HEIGHT x DEPTH122 x 124 x 46 cm48 x 49 x 18"
VOLUME368-439 cu. M/min.13,000-15,500 CFM
WEIGHT43 Kg95 lbs.
Save to My Favorites

This item will be saved to your Favorites Page.

Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 11 LOCATIONS
04/06/2020 04:24:48 AM; USWEB8 -0-0/0.0-1