Standard Drum Fan - 30"

Heavy-duty industrial fans ventilate large warehouse areas.
  • Durable direct-drive motor.
  • 3 blades.
  • 2 speeds.
  • 8" wheels.
  • 120 Volts.
  • UL/C-UL listed. OSHA compliant.
MADE IN THE USA
MODEL
NO.
FAN
SIZE
DIMENSIONS
W x H x D
HP CFM WT.
(LBS.)
PRICE EACH ADD TO
CART
1 3+
H-6984 30" 36 x 37 x 18" 1/3 9,000-10,000 60 $329 $319  ADD
EASY ASSEMBLY. SHIPS VIA MOTOR FREIGHT.
DIMENSIONS:
  • Actual: 36 x 36 1/2 x 18" (W x H x D)
  • Cord Length: 15'
MATERIAL:
  • Blades: Aluminum
  • Housing: Polypropylene
FEATURES:
  • Enclosed motor
SPECIFICATIONS:
  • 4.1 amps
  • RPM (Revolutions Per Minute): 430
  • Decibel Rating: 78
  • 3-Prong plug
USAGE:
  • Do not move fan during operation. Failure to comply can lead to damage.
SPECIFICATIONSMETRICIMPERIAL
FAN SIZE76 cm30"
WIDTH x HEIGHT x DEPTH91 x 94 x 46 cm36 x 37 x 18"
VOLUME255-283 cu. M/min.9,000-10,000 CFM
WEIGHT27 Kg60 lbs.
Save to My Favorites

This item will be saved to your Favorites Page.

Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 11 LOCATIONS
04/08/2020 02:50:19 PM; USWEB6 -0-0/0.0-1