Workbench Light - Articulating Arm, 45"

Adjustable lighting brightens up assembly and work stations.
  • Includes 800 lumen LED bulb. Lasts 15,000 hours.
  • Adjusts horizontally and vertically with 45" reach.
  • Cool-touch handle.
ETL/C-ETL Listed
MODEL
NO.
DESCRIPTION ARM
REACH
WT.
(LBS.)
PRICE EACH ADD TO
CART
1 3+
H-6978 Articulating Arm 45" 6 $184 $178 ADD
EASY ASSEMBLY. SHIPS UPS.
DIMENSIONS:
  • Shade Diameter: 6 1/2"

COMPATIBILITY:
  • Maximum Table Thickness: 2 3/4"
  • Compatible with any A19 bulb up to 100 W.
    • Works with:
      • Compact Fluorescent Bulbs: S-14361, S-14362
      • Halogen Incandescent Bulbs: S-20555, S-20556, S-20557
      • LED Screw-in Bulbs: S-21733, S-21734

FEATURES:
  • Clamp mounted
  • 8' grounded plug and cord.

SPECIFICATIONS:
  • Included Bulb:
    • 9 W
    • Color: 4100 K


SPECIFICATIONSMETRICIMPERIAL
PARTS:
  • S-21733 Sylvania® LED Screw-In Light Bulbs - 800 Lumens
Unable to find what you're looking for? Please contact us.
H-6978 -
img You exceeded the maximum number of times an email can be sent. Try again later.
 • Required
img  •
img  •

img  •
img  •
To enter multiple emails, separate with a comma.
 
 
02/18/2019 05:25:24 AM; USWEB8 -0-0/0.0-1