Workbench Light - Gooseneck, 22"

Adjustable lighting brightens up assembly and work stations.
  • Includes 800 lumen LED bulb. Lasts 15,000 hours.
  • Vinyl covered, industrial flexible arm.
ETL/C-ETL Listed
MODEL
NO.
DESCRIPTION ARM
REACH
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 3+
H-6977 Gooseneck 22" 4 $110 $106  ADD
EASY ASSEMBLY. SHIPS UPS.
DIMENSIONS:
  • Shade Diameter: 6 1/2"
COMPATIBILITY:
  • Maximum Table Thickness: 2 3/4"
  • Compatible with any A19 bulb up to 100 W.
    • Works with:
      • Compact Fluorescent Bulbs: S-14361, S-14362
      • Halogen Incandescent Bulbs: S-20555, S-20556, S-20557
      • LED Screw-in Bulbs: S-21733, S-21734
FEATURES:
  • Clamp mounted
  • 8' grounded plug and cord.
SPECIFICATIONS:
  • Included Bulb:
    • 9 W
    • Color: 4100 K
SPECIFICATIONSMETRICIMPERIAL
PARTS:
  • S-21733 Sylvania® LED Screw-In Light Bulbs - 800 Lumens, Warm
Unable to find what you're looking for? Please contact us.
Save to My Favorites

This item will be saved to your Favorites Page.

Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 11 LOCATIONS
07/05/2020 07:50:37 AM; USWEB7 -0-0/0.0-1